Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Overall Length Less Threads
N/A
Bushing Series
F
Chain Pitch
2.000 in
Screw Size
9/16-12 NC
Bore Size [Min]
1 in
Material
Steel
Hub O.D.
7 in
Width Across Teeth
1.156 in
Hub Dia.
7 in
Length Through Bore
2.5 in
Hardened Teeth
With Hardened Teeth
Caliper Diameter
11.7599 in
Hub Projection
1.38 in
No. of Strands Across
1
No. of Teeth
20
Material External Use
Steel
Overall Length
2.5 in
Chain No.
160
Bushing Bore Size [Min]
1 in
Martin No.
160F20H
Material Internal Use
Carbon Steel
Bushing Bore [Min]
1 in
Outside Dia.
13.828 in
Hub Length
1.38 in
Pitch Dia.
12.785 in
Pitch Diameter
12.7849 in
Outside Dia. [Min]
13.828 in
Sprocket Style
B
Bushing Bore [Max]
4 in
O.D.
13.828 in
Type
B
Chain Sprocket Pitch
2 in
No. of Teeth Rows Strands
1
Inch/Metric
Inch
Bore Type
Bushed
Tooth Width
1.156 in
Chain Sprocket Number
160
Bushing Type
QD
Bushing Bore Size [Max]
4 in
Single Strand Tooth Thickness
1.156 in
Bore Size [Max]
4 in
Construction Internal
Welded
Weight
43.22 LB
EAN or UPC
697950042909
We're here for you
with Service Centers across the country - We have your back