Martin
160F21
Single Strand Sprocket; 160 Chain Size; 21 Teeth; Requires F QD Bushing
Item #100803908
- Single Strand Sprocket
- 160 Chain Size
- 21 Teeth
- Requires QD F Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Bushing Series | F |
| Pitch Dia. | 13.419 in |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Hub O.D. | 7 in |
| Bushing Bore Size [Min] | 1 in |
| Hub Projection | 1.38 in |
| O.D. | 14.469 in |
| Overall Length | 2 1/2 in |
| Pitch Diameter | 13.420 in |
| Length Through Bore | 2.5 in |
| Outside Dia. [Min] | 14.4690 in |
| No. of Teeth | 21 |
| Width Across Teeth | 1.156 in |
| Single Strand Tooth Thickness | 1.156 in |
| Chain Pitch | 2.000 in |
| Tooth Width | 1.156 in |
| Outside Dia. | 14.469 in |
| No. of Teeth Rows Strands | 1 |
| Bushing Bore [Min] | 1 in |
| Chain Sprocket Pitch | 2 in |
| Overall Length Less Threads | N/A |
| Bore Size [Min] | 1 in |
| Bushing Bore [Max] | 4 in |
| Chain Sprocket Number | 160 |
| Hub Dia. | 7 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore Size [Max] | 4 in |
| Sprocket Style | B |
| Material Internal Use | Carbon Steel |
| Screw Size | 9/16-12 NC |
| Martin No. | 160F21 |
| No. of Strands Across | 1 |
| Bushing Type | QD |
| Hub Length | 1.38 in |
| Construction Internal | Welded |
| Bore Size [Max] | 4 in |
| Type | B |
| Caliper Diameter | 12.36 in |
| Bore Type | Bushed |
| Chain No. | 160 |
| Material | Steel |
| Weight | 45.0 LB |
| EAN or UPC | 697950027074 |
