Single Strand Sprocket; 160 Chain Size; 22 Teeth; Requires F QD Bushing
Item #105102634
each
Single Strand Sprocket
160 Chain Size
22 Teeth
Requires QD F Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Hub Length
1.38 in
Bushing Series
F
Inch/Metric
Inch
Bore Size [Min]
1 in
Martin No.
160F22H
Bore Type
Bushed
Length Through Bore
2.5 in
O.D.
15.11 in
Pitch Dia.
14.053 in
Bore Size [Max]
4 in
Screw Size
9/16-12 NC
Bushing Bore Size [Max]
4 in
Bushing Bore Size [Min]
1 in
Material Internal Use
Carbon Steel
Outside Dia.
15.11 in
Overall Length
2 1/2 in
Sprocket Style
B
No. of Strands Across
1
Hub Projection
1.38 in
Chain No.
160
No. of Teeth Rows Strands
1
Tooth Width
1.156 in
Chain Sprocket Pitch
2 in
Hub Dia.
7 in
Pitch Diameter
14.053 in
Bushing Bore [Min]
1 in
Chain Pitch
2.000 in
Material
Steel
Caliper Diameter
13.0283 in
No. of Teeth
22
Bushing Bore [Max]
4 in
Hub O.D.
7 in
Single Strand Tooth Thickness
1.156 in
Chain Sprocket Number
160
Construction Internal
Welded
Overall Length Less Threads
N/A
Type
B
Bushing Type
QD
Hardened Teeth
With Hardened Teeth
Outside Dia. [Min]
15.1100 in
Width Across Teeth
1.156 in
Material External Use
Steel
Weight
50.14 LB
EAN or UPC
697950042923
We're here for you
with Service Centers across the country - We have your back