Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Caliper Diameter
13.6287 in
Material External Use
Steel
Bushing Type
QD
Outside Dia.
15.751 in
Chain Sprocket Pitch
2 in
Overall Length
2.5 in
Hardened Teeth
With Hardened Teeth
Chain Sprocket Number
160
Inch/Metric
Inch
Sprocket Style
B
Outside Dia. [Min]
15.751 in
Bore Size [Max]
4 in
No. of Strands Across
1
Bore Type
Bushed
No. of Teeth Rows Strands
1
Pitch Diameter
14.6879 in
Hub O.D.
7 in
Hub Dia.
7 in
Bore Size [Min]
1 in
Bushing Series
F
Construction Internal
Welded
Martin No.
160F23H
Single Strand Tooth Thickness
1.156 in
Width Across Teeth
1.156 in
Chain Pitch
2.000 in
Tooth Width
1.156 in
Pitch Dia.
14.688 in
Overall Length Less Threads
N/A
Screw Size
9/16-12 NC
Bushing Bore Size [Max]
4 in
Type
B
Bushing Bore Size [Min]
1 in
Material Internal Use
Carbon Steel
Hub Projection
1.38 in
O.D.
15.751 in
Hub Length
1.38 in
Bushing Bore [Min]
1 in
Bushing Bore [Max]
4 in
Length Through Bore
2.5 in
Chain No.
160
Material
Steel
No. of Teeth
23
Weight
56.42 LB
EAN or UPC
697950042930
We're here for you
with Service Centers across the country - We have your back