Single Strand Sprocket; 160 Chain Size; 25 Teeth; Requires F QD Bushing
Item #105102098
each
Single Strand Sprocket
160 Chain Size
25 Teeth
Requires QD F Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
No. of Teeth
25
Construction Internal
Welded
Overall Length Less Threads
N/A
Bushing Bore [Max]
4 in
Martin No.
160F25H
Bushing Bore [Min]
1 in
Bore Size [Min]
1 in
Tooth Width
1.156 in
Hub Projection
1.38 in
Pitch Dia.
15.958 in
Hardened Teeth
With Hardened Teeth
Material
Steel
Bushing Bore Size [Min]
1 in
No. of Strands Across
1
Length Through Bore
2.5 in
Width Across Teeth
1.156 in
Screw Size
9/16-12 NC
O.D.
17.032 in
Material External Use
Steel
Outside Dia. [Min]
17.032 in
Overall Length
2.5 in
Hub O.D.
7 in
Bushing Bore Size [Max]
4 in
Outside Dia.
17.032 in
Inch/Metric
Inch
Type
B
Chain No.
160
Chain Pitch
2.000 in
Hub Length
1.38 in
Bore Type
Bushed
Pitch Diameter
15.9575 in
Hub Dia.
7 in
Bushing Type
QD
No. of Teeth Rows Strands
1
Single Strand Tooth Thickness
1.156 in
Material Internal Use
Carbon Steel
Chain Sprocket Pitch
2 in
Chain Sprocket Number
160
Bushing Series
F
Bore Size [Max]
4 in
Caliper Diameter
14.901 in
Sprocket Style
B
Weight
65.84 LB
EAN or UPC
697950042954
We're here for you
with Service Centers across the country - We have your back