Martin
160J30
Single Strand Sprocket; 160 Chain Size; 30 Teeth; Requires J QD Bushing
Item #100803922
- Single Strand Sprocket
- 160 Chain Size
- 30 Teeth
- Requires QD J Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Single Strand Tooth Thickness | 1.156 in |
| Hub O.D. | 7.75 in |
| Bore Size [Min] | 1.25 in |
| Sprocket Style | B |
| No. of Teeth Rows Strands | 1 |
| Bushing Series | J |
| Bore Size [Max] | 4.5 in |
| Caliper Diameter | 18.11 in |
| Chain Sprocket Pitch | 2 in |
| Bushing Bore [Max] | 4 1/2 in |
| Tooth Width | 1.156 in |
| Martin No. | 160J30 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 2.06 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 30 |
| Bushing Type | QD |
| Pitch Dia. | 19.134 in |
| Bushing Bore [Min] | 1.25 in |
| Outside Dia. [Min] | 20.2290 in |
| No. of Strands Across | 1 |
| Screw Size | 5/8-11 UNC |
| Hub Length | 2.06 in |
| Type | B |
| Construction Internal | Welded |
| Bushing Bore Size [Max] | 4.5 in |
| Length Through Bore | 3.188 in |
| Chain Pitch | 2.000 in |
| Pitch Diameter | 19.130 in |
| Inch/Metric | Inch |
| Chain No. | 160 |
| Bore Type | Bushed |
| Width Across Teeth | 1.156 in |
| Overall Length | 3 3/16 in |
| Chain Sprocket Number | 160 |
| Outside Dia. | 20.229 in |
| Overall Length Less Threads | N/A |
| Material | Steel |
| Hub Dia. | 7 3/4 in |
| O.D. | 20.229 in |
| Material External Use | Steel |
| Bushing Bore Size [Min] | 1.25 in |
| Weight | 96.0 LB |
| EAN or UPC | 697950027302 |
