Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
No. of Strands Across
1
Chain Sprocket Number
160
Overall Length Less Threads
N/A
Tooth Width
1.156 in
Bushing Bore [Max]
3.75 in
Hardened Teeth
With Hardened Teeth
Bushing Bore [Min]
1.125 in
Material External Use
Steel
Bore Size [Min]
1.125 in
Inch/Metric
Inch
Outside Dia. [Min]
8.011 in
Overall Length
3.40625 in
Bore Size [Max]
3.75 in
No. of Teeth Rows Strands
1
Width Across Teeth
1.156 in
Hub Dia.
5.812 in
Hub Recess Depth
0.3281 in
Hub O.D.
5.812 in
Pitch Diameter
7.0989 in
Bushing Bore Size [Max]
3.75 in
Single Strand Tooth Thickness
1.156 in
No. of Teeth
11
Bushing Series
R1
O.D.
8.011 in
Length Through Bore
2 in
Keyway Size
0.75 in
Key Way Size
0.75 in
Chain No.
160
Bushing Type
Split Taper
Chain Pitch
2.000 in
Bore Type
Bushed
Hub OD @ Recess
5.162 in
Pitch Dia.
7.099 in
Hub Projection
1.09 in
Hub Recess Width
5/8 in
Bushing Bore Size [Min]
1.125 in
Keyway
w/Keyway
Type
B
Caliper Diameter
5.9016 in
Material Internal Use
Carbon Steel
Hub Recessed
1
Hub Length
1.09 in
Chain Sprocket Pitch
2 in
Outside Dia.
8.011 in
Construction Internal
Solid
Sprocket Style
B
Material
Steel
Weight
11.04 LB
EAN or UPC
697950190662
We're here for you
with Service Centers across the country - We have your back