Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Chain Pitch
2.000 in
Chain Sprocket Pitch
2 in
Hub Length
0.84 in
Tooth Width
1.156 in
Bushing Bore [Min]
1.125 in
Single Strand Tooth Thickness
1.156 in
No. of Teeth Rows Strands
1
Bushing Bore Size [Max]
3.75 in
Material External Use
Steel
Width Across Teeth
1.156 in
No. of Teeth
13
Inch/Metric
Inch
Type
B
Pitch Dia.
8.357 in
Overall Length Less Threads
N/A
Outside Dia.
9.314 in
Chain No.
160
Length Through Bore
2 in
Pitch Diameter
8.3572 in
Outside Dia. [Min]
9.314 in
O.D.
9.314 in
Construction Internal
Solid
No. of Strands Across
1
Material
Steel
Material Internal Use
Carbon Steel
Bushing Bore Size [Min]
1.125 in
Sprocket Style
B
Bushing Bore [Max]
3.75 in
Hub Projection
0.84 in
Bore Type
Bushed
Bore Size [Min]
1.125 in
Bore Size [Max]
3.75 in
Hub Dia.
5 1/2 in
Bushing Series
R1
Caliper Diameter
7.1713 in
Key Way Size
0.75 in
Bushing Type
Split Taper
Hub O.D.
5.5 in
Keyway
w/Keyway
Chain Sprocket Number
160
Overall Length
3.15625 in
Hardened Teeth
With Hardened Teeth
Keyway Size
0.75 in
Weight
15.12 LB
EAN or UPC
697950150444
We're here for you
with Service Centers across the country - We have your back