Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Outside Dia.
9.963 in
O.D.
9.963 in
Chain No.
160
Sprocket Style
B
Hardened Teeth
With Hardened Teeth
Pitch Diameter
8.9879 in
Inch/Metric
Inch
Bore Size [Min]
1.125 in
Bore Type
Bushed
Bushing Bore [Min]
1.125 in
Overall Length Less Threads
N/A
No. of Teeth
14
Outside Dia. [Min]
9.963 in
Keyway Size
0.75 in
Bushing Bore Size [Min]
1.125 in
Material
Steel
Bushing Bore [Max]
3.75 in
Hub Length
0.84 in
No. of Strands Across
1
Keyway
w/Keyway
Chain Sprocket Number
160
Hub O.D.
5.5 in
Bushing Bore Size [Max]
3.75 in
Material Internal Use
Carbon Steel
Overall Length
3.15625 in
Bushing Type
Split Taper
Caliper Diameter
7.8629 in
Single Strand Tooth Thickness
1.156 in
Width Across Teeth
1.156 in
Length Through Bore
2 in
Hub Dia.
5 1/2 in
No. of Teeth Rows Strands
1
Tooth Width
1.156 in
Bore Size [Max]
3.75 in
Hub Projection
0.84 in
Pitch Dia.
8.988 in
Chain Pitch
2.000 in
Chain Sprocket Pitch
2 in
Type
B
Construction Internal
Solid
Bushing Series
R1
Material External Use
Steel
Key Way Size
0.75 in
Weight
17.83 LB
EAN or UPC
697950150734
We're here for you
with Service Centers across the country - We have your back