Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Hub Projection
0.84 in
No. of Strands Across
1
Bushing Bore Size [Min]
1.125 in
Single Strand Tooth Thickness
1.156 in
Bushing Bore [Min]
1.125 in
Length Through Bore
2 in
Keyway Size
0.75 in
Key Way Size
0.75 in
Hub O.D.
5.5 in
Chain Sprocket Pitch
2 in
Bushing Bore [Max]
3.75 in
Type
B
No. of Teeth Rows Strands
1
Hub Dia.
5 1/2 in
Hub Length
0.84 in
Chain Pitch
2.000 in
Sprocket Style
B
Overall Length
3.15625 in
Width Across Teeth
1.156 in
Bore Size [Min]
1.125 in
Pitch Diameter
9.6195 in
Material
Steel
Bushing Type
Split Taper
Keyway
w/Keyway
Bore Type
Bushed
Material External Use
Steel
Caliper Diameter
8.4418 in
Outside Dia.
10.609 in
Construction Internal
Solid
Bore Size [Max]
3.75 in
No. of Teeth
15
Overall Length Less Threads
N/A
Bushing Bore Size [Max]
3.75 in
Chain Sprocket Number
160
Tooth Width
1.156 in
Bushing Series
R1
Pitch Dia.
9.62 in
Inch/Metric
Inch
Chain No.
160
Outside Dia. [Min]
10.609 in
Material Internal Use
Carbon Steel
O.D.
10.609 in
Hardened Teeth
With Hardened Teeth
Weight
20.74 LB
EAN or UPC
697950150758
We're here for you
with Service Centers across the country - We have your back