Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
No. of Strands Across
1
Material
Steel
Bushing Bore Size [Max]
3.75 in
Tooth Width
1.156 in
Sprocket Style
B
Keyway
w/Keyway
Outside Dia. [Min]
11.255 in
Caliper Diameter
9.1267 in
Bushing Bore [Max]
3.75 in
Hub Length
0.84 in
Chain Pitch
2.000 in
Hardened Teeth
With Hardened Teeth
Keyway Size
0.75 in
Chain Sprocket Pitch
2 in
Chain No.
160
Construction Internal
Solid
Outside Dia.
11.255 in
Pitch Diameter
10.2517 in
Bushing Bore Size [Min]
1.125 in
Inch/Metric
Inch
Bushing Series
R1
Pitch Dia.
10.252 in
Overall Length Less Threads
N/A
O.D.
11.255 in
No. of Teeth
16
Bushing Type
Split Taper
Hub O.D.
5.5 in
Single Strand Tooth Thickness
1.156 in
Material Internal Use
Carbon Steel
Bore Size [Max]
3.75 in
Length Through Bore
2 in
Chain Sprocket Number
160
Key Way Size
0.75 in
Bushing Bore [Min]
1.125 in
No. of Teeth Rows Strands
1
Hub Projection
0.84 in
Width Across Teeth
1.156 in
Overall Length
3.15625 in
Bore Size [Min]
1.125 in
Bore Type
Bushed
Type
B
Hub Dia.
5 1/2 in
Material External Use
Steel
Weight
23.86 LB
EAN or UPC
697950150796
We're here for you
with Service Centers across the country - We have your back