Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bushing Bore Size [Min]
1.125 in
Material External Use
Steel
Pitch Diameter
10.8844 in
Bore Size [Min]
1.125 in
Key Way Size
0.75 in
Overall Length
3.15625 in
Bore Size [Max]
3.75 in
Material
Steel
Hub O.D.
5.5 in
Bushing Bore Size [Max]
3.75 in
Outside Dia. [Min]
11.899 in
Bore Type
Bushed
Bushing Bore [Min]
1.125 in
Hub Dia.
5 1/2 in
Sprocket Style
B
No. of Strands Across
1
Keyway
w/Keyway
Single Strand Tooth Thickness
1.156 in
Bushing Series
R1
Width Across Teeth
1.156 in
No. of Teeth Rows Strands
1
Chain Sprocket Pitch
2 in
Inch/Metric
Inch
No. of Teeth
17
Keyway Size
0.75 in
Chain Sprocket Number
160
Pitch Dia.
10.884 in
Bushing Bore [Max]
3.75 in
Chain No.
160
Outside Dia.
11.899 in
Bushing Type
Split Taper
Type
B
Hub Projection
0.84 in
Overall Length Less Threads
N/A
O.D.
11.899 in
Caliper Diameter
9.713 in
Hardened Teeth
With Hardened Teeth
Chain Pitch
2.000 in
Construction Internal
Solid
Tooth Width
1.156 in
Hub Length
0.84 in
Material Internal Use
Carbon Steel
Length Through Bore
2 in
Weight
27.18 LB
EAN or UPC
697950150802
We're here for you
with Service Centers across the country - We have your back