Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Key Way Size
0.75 in
Bore Type
Bushed
Material Internal Use
Carbon Steel
Single Strand Tooth Thickness
1.156 in
Outside Dia.
12.543 in
Hardened Teeth
With Hardened Teeth
Pitch Diameter
11.5175 in
Chain No.
160
Sprocket Style
B
Bore Size [Min]
1.125 in
Chain Sprocket Pitch
2 in
Construction Internal
Solid
Length Through Bore
2 in
No. of Teeth Rows Strands
1
Bushing Bore Size [Max]
3.75 in
Overall Length Less Threads
N/A
Bushing Type
Split Taper
Bushing Bore [Max]
3.75 in
Chain Sprocket Number
160
Material External Use
Steel
Bushing Series
R1
Tooth Width
1.156 in
Bore Size [Max]
3.75 in
Overall Length
3.15625 in
Keyway Size
0.75 in
Hub Projection
0.84 in
Hub Dia.
5 1/2 in
Hub Length
0.84 in
Pitch Dia.
11.518 in
Width Across Teeth
1.156 in
Hub O.D.
5.5 in
O.D.
12.543 in
No. of Teeth
18
Material
Steel
Caliper Diameter
10.3925 in
Bushing Bore Size [Min]
1.125 in
Bushing Bore [Min]
1.125 in
Chain Pitch
2.000 in
Keyway
w/Keyway
Type
B
Outside Dia. [Min]
12.543 in
No. of Strands Across
1
Inch/Metric
Inch
Weight
30.72 LB
EAN or UPC
697950150819
We're here for you
with Service Centers across the country - We have your back