Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bushing Series
R1
Length Through Bore
2 in
Bushing Bore Size [Max]
3.75 in
Tooth Width
1.156 in
Hardened Teeth
With Hardened Teeth
Outside Dia. [Min]
13.185 in
Hub Length
0.84 in
Chain Pitch
2.000 in
Material Internal Use
Carbon Steel
No. of Teeth
19
Bore Type
Bushed
Single Strand Tooth Thickness
1.156 in
Chain No.
160
Outside Dia.
13.185 in
Chain Sprocket Pitch
2 in
No. of Teeth Rows Strands
1
Hub Projection
0.84 in
Pitch Diameter
12.1511 in
Material
Steel
Chain Sprocket Number
160
Hub O.D.
5.5 in
Bushing Type
Split Taper
Bore Size [Max]
3.75 in
Inch/Metric
Inch
Keyway
w/Keyway
O.D.
13.185 in
Pitch Dia.
12.151 in
Construction Internal
Solid
Hub Dia.
5 1/2 in
Keyway Size
0.75 in
Bushing Bore Size [Min]
1.125 in
Width Across Teeth
1.156 in
Sprocket Style
B
Overall Length
3.15625 in
Bushing Bore [Max]
3.75 in
Bore Size [Min]
1.125 in
Overall Length Less Threads
N/A
Caliper Diameter
10.9846 in
Bushing Bore [Min]
1.125 in
Material External Use
Steel
Type
B
Key Way Size
0.75 in
No. of Strands Across
1
Weight
34.46 LB
EAN or UPC
697950150826
We're here for you
with Service Centers across the country - We have your back