Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Pitch Diameter
12.7849 in
Chain Sprocket Pitch
2 in
Bore Type
Bushed
Keyway Size
0.75 in
Overall Length
5.15625 in
Bushing Bore [Max]
3.625 in
Bushing Type
Split Taper
Keyway
w/Keyway
Construction Internal
Welded
Outside Dia. [Min]
13.828 in
Key Way Size
0.75 in
Sprocket Style
C
Material Internal Use
Carbon Steel
Single Strand Tooth Thickness
1.156 in
Hub Projection
2 in
Hub Dia.
5 1/2 in
Chain Sprocket Number
160
Bushing Series
R2
No. of Teeth Rows Strands
1
Bushing Bore Size [Min]
1.375 in
Hub Length
2 in
Chain Pitch
2.000 in
Bushing Bore [Min]
1.375 in
Bushing Bore Size [Max]
3.625 in
Overall Length Less Threads
N/A
Hub O.D.
5.5 in
Inch/Metric
Inch
Tooth Width
1.156 in
Length Through Bore
4 in
No. of Teeth
20
Type
C
Bore Size [Max]
3.625 in
Material
Steel
O.D.
13.828 in
Material External Use
Steel
Width Across Teeth
1.156 in
Outside Dia.
13.828 in
Pitch Dia.
12.785 in
No. of Strands Across
1
Hardened Teeth
With Hardened Teeth
Bore Size [Min]
1.375 in
Chain No.
160
Caliper Diameter
11.6599 in
Weight
41.34 LB
EAN or UPC
697950150840
We're here for you
with Service Centers across the country - We have your back