Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Construction Internal
Welded
Hardened Teeth
With Hardened Teeth
Bore Size [Max]
3.625 in
No. of Teeth Rows Strands
1
Bore Size [Min]
1.375 in
Type
C
No. of Teeth
21
Material External Use
Steel
Single Strand Tooth Thickness
1.156 in
Bore Type
Bushed
Hub Projection
2 in
Overall Length
5.15625 in
Tooth Width
1.156 in
Hub Length
2 in
Hub O.D.
5.5 in
Hub Dia.
5 1/2 in
Length Through Bore
4 in
Key Way Size
0.75 in
Outside Dia.
14.469 in
Bushing Bore Size [Min]
1.375 in
Overall Length Less Threads
N/A
Chain Pitch
2.000 in
Bushing Bore [Max]
3.625 in
Bushing Bore Size [Max]
3.625 in
No. of Strands Across
1
O.D.
14.469 in
Bushing Type
Split Taper
Chain Sprocket Pitch
2 in
Material Internal Use
Carbon Steel
Pitch Dia.
13.419 in
Sprocket Style
C
Inch/Metric
Inch
Chain No.
160
Caliper Diameter
12.2565 in
Chain Sprocket Number
160
Material
Steel
Pitch Diameter
13.419 in
Keyway
w/Keyway
Outside Dia. [Min]
14.469 in
Bushing Series
R2
Keyway Size
0.75 in
Width Across Teeth
1.156 in
Bushing Bore [Min]
1.375 in
Weight
49.47 LB
EAN or UPC
697950150857
We're here for you
with Service Centers across the country - We have your back