Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Hardened Teeth
With Hardened Teeth
Material
Steel
Sprocket Style
C
Pitch Diameter
14.0533 in
No. of Teeth Rows Strands
1
Material External Use
Steel
Chain Sprocket Number
160
Overall Length Less Threads
N/A
Bushing Bore Size [Min]
1.375 in
Bore Size [Min]
1.375 in
Chain Sprocket Pitch
2 in
Keyway
w/Keyway
No. of Strands Across
1
Bore Size [Max]
3.625 in
Hub Length
2 in
Bore Type
Bushed
Overall Length
5.15625 in
Inch/Metric
Inch
Material Internal Use
Carbon Steel
O.D.
15.11 in
Outside Dia. [Min]
15.11 in
Type
C
Length Through Bore
4 in
Construction Internal
Welded
No. of Teeth
22
Bushing Type
Split Taper
Key Way Size
0.75 in
Hub O.D.
5.5 in
Chain Pitch
2.000 in
Keyway Size
0.75 in
Hub Projection
2 in
Hub Dia.
5 1/2 in
Bushing Bore Size [Max]
3.625 in
Bushing Bore [Min]
1.375 in
Width Across Teeth
1.156 in
Bushing Bore [Max]
3.625 in
Chain No.
160
Pitch Dia.
14.053 in
Outside Dia.
15.11 in
Single Strand Tooth Thickness
1.156 in
Bushing Series
R2
Tooth Width
1.156 in
Caliper Diameter
12.9283 in
Weight
53.83 LB
EAN or UPC
697950150864
We're here for you
with Service Centers across the country - We have your back