Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
No. of Teeth
23
No. of Strands Across
1
Length Through Bore
4 in
Single Strand Tooth Thickness
1.156 in
Bushing Bore Size [Min]
1.375 in
Key Way Size
0.75 in
Sprocket Style
C
Material Internal Use
Carbon Steel
Hub O.D.
5.5 in
Bushing Bore [Min]
1.375 in
Outside Dia. [Min]
15.751 in
Bore Size [Max]
3.625 in
Chain Sprocket Pitch
2 in
Caliper Diameter
13.5287 in
Bushing Type
Split Taper
Width Across Teeth
1.156 in
Pitch Diameter
14.6879 in
Tooth Width
1.156 in
Material External Use
Steel
O.D.
15.751 in
Hardened Teeth
With Hardened Teeth
Keyway Size
0.75 in
Hub Length
2 in
Chain Pitch
2.000 in
Type
C
Material
Steel
Inch/Metric
Inch
Keyway
w/Keyway
Bushing Bore Size [Max]
3.625 in
Construction Internal
Welded
No. of Teeth Rows Strands
1
Bushing Bore [Max]
3.625 in
Overall Length Less Threads
N/A
Chain Sprocket Number
160
Bushing Series
R2
Chain No.
160
Outside Dia.
15.751 in
Bore Type
Bushed
Bore Size [Min]
1.375 in
Hub Dia.
5 1/2 in
Hub Projection
2 in
Pitch Dia.
14.688 in
Overall Length
5.15625 in
Weight
58.39 LB
EAN or UPC
697950150871
We're here for you
with Service Centers across the country - We have your back