Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
No. of Teeth Rows Strands
1
Pitch Dia.
15.323 in
Bushing Type
Split Taper
Outside Dia. [Min]
16.392 in
No. of Strands Across
1
Bore Type
Bushed
Overall Length Less Threads
N/A
Inch/Metric
Inch
Material External Use
Steel
Hub Projection
2 in
Chain Pitch
2.000 in
Bore Size [Max]
3.625 in
Keyway
w/Keyway
Bore Size [Min]
1.375 in
Key Way Size
0.75 in
Hub Dia.
5 1/2 in
Bushing Bore [Min]
1.375 in
Chain Sprocket Number
160
Pitch Diameter
15.3226 in
Length Through Bore
4 in
Caliper Diameter
14.1976 in
Type
C
Bushing Bore Size [Max]
3.625 in
Bushing Bore Size [Min]
1.375 in
Sprocket Style
C
Material Internal Use
Carbon Steel
No. of Teeth
24
Material
Steel
Chain No.
160
Keyway Size
0.75 in
Hardened Teeth
With Hardened Teeth
Construction Internal
Welded
Bushing Bore [Max]
3.625 in
Bushing Series
R2
Tooth Width
1.156 in
Outside Dia.
16.392 in
Width Across Teeth
1.156 in
Hub O.D.
5.5 in
Hub Length
2 in
Chain Sprocket Pitch
2 in
Single Strand Tooth Thickness
1.156 in
O.D.
16.392 in
Overall Length
5.15625 in
Weight
63.16 LB
EAN or UPC
697950155708
We're here for you
with Service Centers across the country - We have your back