Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Chain No.
160
Material External Use
Steel
Overall Length Less Threads
N/A
Chain Sprocket Pitch
2 in
Inch/Metric
Inch
Outside Dia. [Min]
17.032 in
Hardened Teeth
With Hardened Teeth
Hub Dia.
5 1/2 in
Keyway
w/Keyway
Type
C
Bushing Bore Size [Max]
3.625 in
Pitch Diameter
15.9575 in
No. of Teeth
25
Bore Type
Bushed
Chain Sprocket Number
160
Caliper Diameter
14.801 in
No. of Strands Across
1
Construction Internal
Welded
Width Across Teeth
1.156 in
Hub Length
2 in
Sprocket Style
C
Bore Size [Max]
3.625 in
Chain Pitch
2.000 in
Length Through Bore
4 in
Bushing Bore Size [Min]
1.375 in
Bore Size [Min]
1.375 in
Pitch Dia.
15.958 in
Tooth Width
1.156 in
Bushing Bore [Min]
1.375 in
Bushing Type
Split Taper
Bushing Series
R2
Material Internal Use
Carbon Steel
Bushing Bore [Max]
3.625 in
Hub Projection
2 in
No. of Teeth Rows Strands
1
Outside Dia.
17.032 in
Single Strand Tooth Thickness
1.156 in
Material
Steel
Hub O.D.
5.5 in
O.D.
17.032 in
Keyway Size
0.75 in
Key Way Size
0.75 in
Overall Length
5.15625 in
Weight
68.14 LB
EAN or UPC
697950163352
We're here for you
with Service Centers across the country - We have your back