Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bore Size [Max]
3.625 in
Material Internal Use
Carbon Steel
Bushing Bore Size [Min]
1.375 in
Width Across Teeth
1.156 in
Bushing Type
Split Taper
Bushing Bore [Min]
1.375 in
Single Strand Tooth Thickness
1.156 in
Chain Sprocket Number
160
Bushing Bore Size [Max]
3.625 in
Overall Length Less Threads
N/A
Outside Dia. [Min]
17.671 in
Sprocket Style
C
Bushing Bore [Max]
3.625 in
Chain Sprocket Pitch
2 in
Bore Size [Min]
1.375 in
Caliper Diameter
15.4675 in
Overall Length
5.15625 in
Hardened Teeth
With Hardened Teeth
Hub Projection
2 in
Keyway
w/Keyway
Hub Dia.
5 1/2 in
Tooth Width
1.156 in
Bushing Series
R2
No. of Teeth Rows Strands
1
Outside Dia.
17.671 in
Length Through Bore
4 in
O.D.
17.671 in
Key Way Size
0.75 in
Chain Pitch
2.000 in
Pitch Dia.
16.593 in
Pitch Diameter
16.5925 in
Bore Type
Bushed
Construction Internal
Welded
Hub O.D.
5.5 in
Keyway Size
0.75 in
Inch/Metric
Inch
No. of Teeth
26
Material External Use
Steel
Type
C
Chain No.
160
Hub Length
2 in
Material
Steel
No. of Strands Across
1
Weight
73.33 LB
EAN or UPC
697950164496
We're here for you
with Service Centers across the country - We have your back