Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bushing Bore Size [Max]
3.625 in
Keyway
w/Keyway
Bore Size [Max]
3.625 in
Bushing Bore Size [Min]
1.375 in
Overall Length Less Threads
N/A
Length Through Bore
4 in
Pitch Dia.
17.863 in
Chain Sprocket Pitch
2 in
Hub O.D.
5.5 in
Bore Type
Bushed
Caliper Diameter
16.7378 in
Construction Internal
Welded
Single Strand Tooth Thickness
1.156 in
Overall Length
5.15625 in
No. of Strands Across
1
Material External Use
Steel
Bushing Bore [Max]
3.625 in
Pitch Diameter
17.8628 in
Material Internal Use
Carbon Steel
Hub Projection
2 in
Hub Length
2 in
Type
C
Bore Size [Min]
1.375 in
Hub Dia.
5 1/2 in
Outside Dia. [Min]
18.95 in
O.D.
18.95 in
Width Across Teeth
1.156 in
Keyway Size
0.75 in
Chain No.
160
Key Way Size
0.75 in
No. of Teeth
28
Inch/Metric
Inch
Material
Steel
Bushing Type
Split Taper
Bushing Series
R2
Outside Dia.
18.95 in
Tooth Width
1.156 in
Chain Sprocket Number
160
No. of Teeth Rows Strands
1
Hardened Teeth
With Hardened Teeth
Chain Pitch
2.000 in
Sprocket Style
C
Bushing Bore [Min]
1.375 in
Weight
84.33 LB
EAN or UPC
697950164502
We're here for you
with Service Centers across the country - We have your back