Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
No. of Teeth
30
Single Strand Tooth Thickness
1.156 in
Material External Use
Steel
Width Across Teeth
1.156 in
Outside Dia. [Min]
20.229 in
Chain Sprocket Number
160
Hub Length
0.9 in
Key Way Size
0.75 in
Pitch Dia.
19.134 in
No. of Teeth Rows Strands
1
Hub Projection
0.9 in
Keyway Size
0.75 in
Material
Steel
Bore Size [Min]
1.375 in
Chain No.
160
Bushing Bore Size [Min]
1.375 in
Hardened Teeth
With Hardened Teeth
Keyway
w/Keyway
Outside Dia.
20.229 in
Sprocket Style
C
Bushing Type
Split Taper
Overall Length
5.15625 in
Chain Pitch
2.000 in
Construction Internal
Welded
Hub Dia.
5 1/2 in
Bushing Bore [Max]
3.625 in
Bushing Bore [Min]
1.375 in
Type
C
Bore Type
Bushed
Overall Length Less Threads
N/A
Bore Size [Max]
3.625 in
Chain Sprocket Pitch
2 in
Material Internal Use
Carbon Steel
Inch/Metric
Inch
O.D.
20.229 in
Bushing Series
R2
Bushing Bore Size [Max]
3.625 in
Hub O.D.
5.5 in
Pitch Diameter
19.1335 in
No. of Strands Across
1
Caliper Diameter
18.0085 in
Tooth Width
1.156 in
Length Through Bore
4 in
Weight
92.91 LB
EAN or UPC
697950126968
We're here for you
with Service Centers across the country - We have your back