Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Chain Sprocket Pitch
2 in
Length Through Bore
5.688 in
No. of Teeth
26
Overall Length Less Threads
N/A
Bore Type
Bushed
Bushing Bore Size [Max]
4.188 in
Hub O.D.
6.5 in
Sprocket Style
C
Keyway
w/Keyway
Single Strand Tooth Thickness
1.156 in
Key Way Size
0.75 in
Pitch Dia.
16.593 in
Chain Sprocket Number
160
Hardened Teeth
With Hardened Teeth
Hub Projection
2.88 in
Material
Steel
Bushing Type
Split Taper
O.D.
17.671 in
Bushing Bore [Max]
4.1875 in
Chain No.
160
Inch/Metric
Inch
Hub Length
2.88 in
Keyway Size
0.75 in
Caliper Diameter
15.4675 in
No. of Strands Across
1
Outside Dia.
17.671 in
Bore Size [Max]
4.188 in
Construction Internal
Welded
Material External Use
Steel
Width Across Teeth
1.156 in
Bushing Series
S2
Bushing Bore Size [Min]
1.875 in
Outside Dia. [Min]
17.671 in
Tooth Width
1.156 in
Bore Size [Min]
1.875 in
Pitch Diameter
16.5925 in
Chain Pitch
2.000 in
Bushing Bore [Min]
1.875 in
Material Internal Use
Carbon Steel
Hub Dia.
6 1/2 in
Overall Length
7.125 in
No. of Teeth Rows Strands
1
Type
C
Weight
73.33 LB
EAN or UPC
697950164519
We're here for you
with Service Centers across the country - We have your back