Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bushing Bore [Max]
4.1875 in
Hub Dia.
6 1/2 in
Hardened Teeth
With Hardened Teeth
Bushing Bore Size [Max]
4.188 in
O.D.
18.95 in
Type
C
Material Internal Use
Carbon Steel
Bore Type
Bushed
Overall Length Less Threads
N/A
Construction Internal
Welded
Bushing Series
S2
Overall Length
7.125 in
No. of Teeth Rows Strands
1
Outside Dia. [Min]
18.95 in
Material External Use
Steel
Bushing Bore Size [Min]
1.875 in
Keyway
w/Keyway
Hub Projection
2.88 in
Chain No.
160
Hub O.D.
6.5 in
Pitch Diameter
17.8628 in
Chain Pitch
2.000 in
No. of Strands Across
1
Pitch Dia.
17.863 in
Length Through Bore
5.688 in
Hub Length
2.88 in
Bore Size [Max]
4.188 in
Key Way Size
0.75 in
Keyway Size
0.75 in
Chain Sprocket Number
160
Bore Size [Min]
1.875 in
Bushing Bore [Min]
1.875 in
No. of Teeth
28
Width Across Teeth
1.156 in
Single Strand Tooth Thickness
1.156 in
Inch/Metric
Inch
Tooth Width
1.156 in
Bushing Type
Split Taper
Sprocket Style
C
Material
Steel
Outside Dia.
18.95 in
Caliper Diameter
16.7378 in
Chain Sprocket Pitch
2 in
Weight
95.82 LB
EAN or UPC
697950164526
We're here for you
with Service Centers across the country - We have your back