- Series 1610 Taper Lock Bushing, 0.9375 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Inch/Metric | Inch |
| Material External Use | Steel |
| Bore with Shallow Key [Max] | 1.625 in |
| Keyway Size | 1/4 x 1/8 |
| Bore Size [Min] | 0.938 in |
| Capscrew Size | 3/8-16 x 5/8 in |
| Bore w/Full Keyway [MAX] | 1 1/2 in |
| Bushing Split | Yes |
| Torque Capacity | 358.333 lbf |
| Bore w/Shallow Key [MAX] | 1 5/8 in |
| Material Internal Use | Atomized Metals |
| Bushing Key Seat | 1/4 X 1/8 in |
| Cap Screws | 2 |
| Bolt Circle Diameter | 2.125 in |
| Material | Steel |
| Large Diameter | 2 1/4 in |
| Wrench Torque | 15 lbf |
| Bore Type | Finished Bore |
| Cap Screw Size | 3/8-16 x 5/8 in |
| Finished Bore Size | 0.938 in |
| Bolt Circle Dia. | 2 1/8 in |
| Length Through Bore | 1 in |
| Set Screw Size | 3/8 in |
| Bore Size | 0.9375 in |
| Bushing Series | 1610 |
| Mounting Options | Standard |
| Keyway | 1/4 x 1/8 |
| Weight | 0.75 LB |
| EAN or UPC | 697950033914 |

