- Series 1610 Taper Lock Bushing
- 40 mm Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Wrench Torque | 15 lbf |
| Large Diameter | 2 1/4 in |
| Length Through Bore | 1 in |
| Keyway Size | 12 mm x 3.3 mm |
| Cap Screws | 2 |
| Capscrew Size | 3/8 x 5/8 |
| Torque Capacity | 358.333 lbf |
| Bore Type | Metric |
| Bushing Series | 1610 |
| Bore Size | 40 mm |
| Material | Steel |
| Bolt Circle Dia. | 2 1/8 in |
| Weight | 0.5 LB |

