- Series 1615 Taper Lock Bushing, 0.500 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Series | 1615 |
| Capscrew Size | 3/8-16 x 5/8 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Keyway Size | 1/8 x 1/16 |
| Length Through Bore | 1.5 in |
| Bushing Key Seat | 1/8 X 1/16 in |
| Cap Screws | 2 |
| Material Internal Use | Atomized Metals |
| Torque Capacity | 358.333 lbf |
| Bore Size [Min] | 0.5 in |
| Wrench Torque | 15 lbf |
| Bore with Shallow Key [Max] | 1.625 in |
| Cap Screw Size | 3/8-16 x 5/8 in |
| Bolt Circle Diameter | 2.125 in |
| Finished Bore Size | 0.5 in |
| Bolt Circle Dia. | 2 1/8 in |
| Material | Steel |
| Bore Size | 0.500 in |
| Large Diameter | 2 1/4 in |
| Weight | 1.4 LB |
| EAN or UPC | 697950034034 |

