- Series 1615 Taper Lock Bushing, 1.3125 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Split | Yes |
| Wrench Torque | 15 lbf |
| Keyway Size | 5/16 x 5/32 |
| Bushing Key Seat | 5/16 X 5/32 in |
| Material Internal Use | Atomized Metals |
| Bore Type | Finished Bore |
| Large Diameter | 2 1/4 in |
| Bore with Shallow Key [Max] | 1.625 in |
| Bolt Circle Diameter | 2.125 in |
| Bore Size [Min] | 1.313 in |
| Cap Screws | 2 |
| Inch/Metric | Inch |
| Keyway | 5/16 x 5/32 |
| Finished Bore Size | 1.313 in |
| Bore w/Shallow Key [MAX] | 1 5/8 in |
| Torque Capacity | 358.333 lbf |
| Material | Steel |
| Bore Size | 1.3125 in |
| Bore w/Full Keyway [MAX] | 1 1/2 in |
| Mounting Options | Standard |
| Bolt Circle Dia. | 2 1/8 in |
| Length Through Bore | 1.5 in |
| Capscrew Size | 3/8-16 x 5/8 in |
| Cap Screw Size | 3/8-16 x 5/8 in |
| Bushing Series | 1615 |
| Material External Use | Steel |
| Weight | 0.84 LB |
| EAN or UPC | 697950034164 |

