- Series 1615 Taper Lock Bushing
- 0.75 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Large Diameter | 2 1/4 in |
| Length Through Bore | 1.5 in |
| Cap Screws | 2 |
| Wrench Torque | 15 lbf |
| Material Internal Use | Carbon Steel |
| Cap Screw Size | 3/8-16 x 5/8 in |
| Torque Capacity | 358.333 lbf |
| Keyway Size | 3/16 x 3/32 |
| Bushing Key Seat | 3/16 x 3/32 in |
| Bolt Circle Dia. | 2 1/8 in |
| Material | Steel |
| Finished Bore Size | 0.75 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Bore with Shallow Key [Max] | 1.625 in |
| Bolt Circle Diameter | 2.125 in |
| Bushing Series | 1615 |
| Bore Size [Min] | 0.75 in |
| Bore Size | 0.750 in |
| Capscrew Size | 3/8-16 x 5/8 in |
| Weight | 1.24 LB |
| EAN or UPC | 697950034072 |

