Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Steel Wood Handle Hammer

168G

Steel Wood Handle Hammer
Item #100969056
  • Steel Material External Use
Steel Wood Handle Hammer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material External Use

description

  • Body Hammers are drop forged from high carbon steel, heat treated, quenched and have tempered heads. They have a burnt lacquer finish, Grade B (or better), and Hickory wooden handles or cushion grip fiberglass handles. The hammer was one of the basic hand tools around which the body and fender repair trade was developed. The cross peen finishing hammer is used to bump odd fender or bumper contours. Round face—1 9/16” diameter. Peen end 3/16” X 7/8”. 5” overall head length. 12” handle.

features

  • American Hickory Handles, a Natural Shock Absorber
  • Alloy Steel Through Hardened
Material Steel
Origin Cross Pein & Blacksmith Hammers
Weight 0.91 LB
EAN or UPC 697950142739
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison