- Sprocket for #16 Chain
- 1 Strand
- 60 Teeth
- Style A
- Made of Steel
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Material Internal Use | Carbon Steel |
| Hub Dia. | N/A |
| Inch/Metric | Metric |
| Bore Type | Minimum Plain Bore |
| Stock Bore Size | 32 mm |
| Chain Pitch | 25.4 mm |
| Hub Length Thru | N/A |
| Outside Dia. | 499.872 mm |
| No. of Teeth | 60 |
| Sprocket Style | A |
| Family Name | No. 16 - 25.400 mm Pitch - Single - A |
| No. of Teeth Rows Strands | 1 |
| Pitch Diameter | 485.33 mm |
| Width Across Teeth | 16.18 mm |
| Martin No. | 16A60 |
| Bore Range [Min] | 32 mm |
| Length Through Bore | 0.625 in |
| Width Across Teeth Rows | 0.625 in |
| Chain No. | 16B, 16B-1 |
| Chain Sprocket Number | 16B |
| Bore Range [Max] | N/A |
| Material | Steel |
| No. of Strands Across | 1 |
| Hub Projection | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 43.54 LB |
| EAN or UPC | 697950402826 |

