- 16B-1 Chain Number
- 1 Strand
- 38 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Bore Size [Min] | 1.26 in |
| No. of Strands Across | 1 |
| No. of Teeth Rows Strands | 1 |
| Chain Pitch | 25.4 mm |
| Caliper Diameter | 291.71 mm |
| Chain Sprocket Number | 16B |
| No. of Teeth | 38 |
| Width Across Teeth Rows | 0.625 in |
| Bore Style | Minimum Bore |
| Root Diameter | 291.7 mm |
| O.D. | 12.735 in |
| Chain Sprocket Pitch | 1 in |
| Construction Internal | Welded |
| Outside Dia. [Min] | 323.46 mm |
| Pitch Root Diameter | 291.7 mm |
| Series | B |
| Pitch Dia. | 12.11 in |
| Bushing Bore Size [Max] | 3.307 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 3.307 in |
| Pin Diameter | 15.875 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Hub Length Thru | 33.82 mm |
| Stock Bore Size | 32 mm |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 307.6 mm |
| Bore Range [Max] | 84 mm |
| Pitch Diameter | 307.6 mm |
| Chain No. | 16B, 16B-1 |
| Outside Dia. | 323.46 mm |
| Single Strand Tooth Thickness | 0.637 in |
| Martin No. | 16B38 |
| Sprocket Style | B |
| Length Through Bore | 1.969 in |
| Hub O.D. | 4.724 in |
| Hub Dia. | 119.99 mm |
| Bushing Bore Size [Min] | 1.26 in |
| Bushing Bore [Min] | 1.26 in |
| Width Across Teeth | 16.18 mm |
| Bore Range [Min] | 32.02 mm |
| Material External Use | Steel |
| Family Name | No. 16 - 25.400 mm Pitch - Single - Type B & C |
| Weight | 24.51 LB |
| EAN or UPC | 697950402512 |

