- 216 Hanger Type
- 16" Conveyor Diameter
- 3" Coupling Diameter
description
- however the hanger can be furnished with other bearings.
- #216 hangers are designed for heavy-duty applications. This hanger is flush mounted inside the trough permitting dust tight or weatherproof operation. Hard iron or bronze bearings are normally furnished
| Conveyor Dia. | 16 in |
| Hanger Type | 216 |
| Material Internal Use | Carbon Steel |
| O.D. | 16 in |
| Mounting Distance (Drop) | 10 5/8 in |
| Bolt Hole Width | 17 in |
| Bolt Hole Length | 2 1/2 in |
| Style | 216 |
| Coupling O.D. | 3 in |
| Oil Pipe | Yes |
| Weight | 84.0 LB |
| EAN or UPC | 697950099927 |

