- 16" Conveyor Diameter
- 0.250" Trough Thickness
- 12 ft Long
- Flared Trough
applications
- Used primarily to convey materials which are not free-flowing or which have a tendency to stick to the trough
| Conveyor Dia. | 16 in |
| Trough Thickness/Gauge | 0.25 in |
| Radius | 8 1/2 in |
| Length | 12 ft |
| Radius Center Height | 11 1/2 in |
| Flange Width | 2.25 in |
| Width - Inner | 28 in |
| Outer Width | 32 1/2 in |
| Weight | 624.0 LB |

