- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 16 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bore Type | Bushed |
| Bushing Bore Size [Min] | 0.375 in |
| Material | Steel |
| Bushing Type | QD |
| Finished Bore | N/A |
| Bore Range [Min] | 1/2 in |
| Length Through Bore | 1.062 in |
| Pitch Diameter | 2.546 in |
| Pitch Dia. | 2.546 in |
| Type | EF-1 |
| Material Internal Use | Atomized Metals |
| No. of Teeth | 16 |
| Belt Size | H |
| Bushing Bore Size [Max] | 1.25 in |
| Material External Use | Steel |
| Hub Type | A |
| Bushing Series | JA |
| Outside Dia. | 2.4920 in |
| Belt Pitch | 1/2 in |
| Construction Internal | Solid |
| Flange O.D. | 2.779 in |
| Bore Range [Max] | 1 1/4 in |
| Hardened Teeth | With Hardened Teeth |
| Belt Width | 1 in |
| Teeth Face Width | 1.313 in |
| Bore Size [Max] | 1.25 in |
| Bore Size [Min] | 0.375 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950150987 |

