- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 16 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 2.546 in |
| Bore Size [Min] | 0.625 in |
| Finished Bore | N/A |
| Bushing Bore Size [Min] | 0.625 in |
| Material Internal Use | Atomized Metals |
| Length Through Bore | 2 in |
| Teeth Face Width | 1.313 in |
| Bore Range [Max] | 1.25 in |
| Hub Type | B |
| Flange O.D. | 2.779 in |
| Material | Steel |
| Belt Size | H |
| Hub Dia. | 2 in |
| Construction Internal | Solid |
| Bushing Bore Size [Max] | 1.25 in |
| Hub Projection | 0.688 in |
| Belt Width | 1 in |
| No. of Teeth | 16 |
| Bushing Series | N/A |
| Bore Range [Min] | 0.625 in |
| Bore Size [Max] | 1.25 in |
| Material External Use | Steel |
| Outside Dia. | 2.492 in |
| Belt Pitch | 1/2 in |
| Bore Type | Rough Bore |
| Type | DF-1 |
| Pitch Diameter | 2.546 in |
| Bushing Type | None |
| Weight | 2.0 LB |
| EAN or UPC | 697950150970 |

