- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 16 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bushing Bore Size [Max] | 1.25 in |
| Pitch Diameter | 2.546 in |
| No. of Teeth | 16 |
| Construction Internal | Solid |
| Bushing Type | None |
| Material | Steel |
| Hub Projection | 3/4 in |
| Hub Dia. | 2 in |
| Bore Size [Min] | 0.75 in |
| Belt Size | H |
| Belt Width | 1.5 in |
| Teeth Face Width | 1.813 in |
| Outside Dia. | 2.4920 in |
| Hub Type | B |
| Finished Bore | N/A |
| Bore Size [Max] | 1.25 in |
| Bushing Series | N/A |
| Pitch Dia. | 2.546 in |
| Type | DF-1 |
| Hardened Teeth | With Hardened Teeth |
| Bore Range [Min] | 3/4 in |
| Flange O.D. | 2.779 in |
| Bushing Bore Size [Min] | 0.75 in |
| Length Through Bore | 2.562 in |
| Bore Range [Max] | 1 1/4 in |
| Material Internal Use | Atomized Metals |
| Belt Pitch | 1/2 in |
| Bore Type | Rough Bore |
| Material External Use | Steel |
| Weight | 2.5 LB |
| EAN or UPC | 697950150994 |

