- 16" Screw Diameter
- 3" Coupling Diameter
- 0.219" Flight Thickness Outside Edge
- 141" Length
- Right Hand Helicoid Screw
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Flight Thickness Outside | 0.219 in |
| Screw Diameter | 16 in |
| Style | Helicoid |
| Pitch | 16 in |
| Material External Use | Steel |
| Flight Thickness Inside | 0.438 ga. |
| Type | Helicoid, Screw |
| Right / Left Hand | Right Hand |
| Length | 141 in |
| Coupling O.D. | 3 in |
| Pipe I.D. | 4 in |
| Material Internal Use | Carbon Steel |
| Pipe O.D. | 4 1/2 in |
| O.D. | 16 in |
| Shaft Dia. | 3 in |
| Bolt Dia. | 0.75 in |
| Weight | 324.0 LB |
| EAN or UPC | 697950100999 |

