- 16" Screw Diameter
- 3" Coupling Diameter
- 0.219" Flight Thickness Outside Edge
- 141" Length
- Right Hand Helicoid Flighting
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Pipe I.D. | 4 in |
| Screw Diameter | 16 in |
| Material External Use | Steel |
| Pipe O.D. | 4 1/2 in |
| Length | 141 in |
| Style | Helicoid |
| Material Internal Use | Carbon Steel |
| Flight Thickness Inside | 0.4375 in |
| O.D. | 16 in |
| Type | Helicoid, Flighting Only |
| Flight Thickness Outside | 0.21875 in |
| Coupling O.D. | 3 in |
| Right / Left Hand | Right Hand |
| Pitch | 16 in |
| Weight | 180.0 LB |
| EAN or UPC | 697950100937 |

