- 16" Conveyor Diameter
- 12 ft Length
- 10 ga. Thickness
- Flanged Trough Cover
caution
- Support at each change of direction
| Length | 12 ft |
| Steel Thickness | 10 ga. |
| Type | Flanged |
| Conveyor Dia. | 16 in |
| Weight | 127.2 LB |
| Length | 12 ft |
| Steel Thickness | 10 ga. |
| Type | Flanged |
| Conveyor Dia. | 16 in |
| Weight | 127.2 LB |