- 16" Conveyor Diameter
- 12 ft Length
- 14 ga. Thickness
- Flanged Trough Cover
| Type | Flanged |
| Steel Thickness | 14 ga. |
| Length | 12 ft |
| Conveyor Dia. | 16 in |
| Weight | 70.8 LB |
| EAN or UPC | 697950101408 |
| Type | Flanged |
| Steel Thickness | 14 ga. |
| Length | 12 ft |
| Conveyor Dia. | 16 in |
| Weight | 70.8 LB |
| EAN or UPC | 697950101408 |