- 16" Conveyor Diameter
- 12 ft Length
- 14 ga. Thickness
- Plain Semi-Flanged Trough Cover
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Steel Thickness | 14 ga. |
| Type | Plain Semi-Flanged |
| Length | 12 ft |
| Conveyor Dia. | 16 in |
| Weight | 73.2 LB |

