- 16 in Conveyor Diameter
- Ball or Roller Type
description
- Used to support end bearing and cover when no trough support is required.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Conveyor Dia. | 16 in |
| Type | Outside Less Feet |
| Length Through Bore | 3.8125 in |
| Center Distance | 10 5/8 in |
| Bearing Type | Ball or Roller |
| Trough Style | U-Trough |
| Coupling O.D. | 3 in |
| Flange Width | 2.5 in |
| Material Thickness | 0.3125 in |
| Bolt Hole Size | 5/8 in |
| Weight | 36.5 LB |
| EAN or UPC | 697950101972 |

