- 16" Conveyor Diameter
- Thru 10 Ga. Trough Thickness
- End Flange
| Conveyor Dia. | 16 in |
| Radius | 8 5/8 in |
| Trough Thickness | Thru 10 Ga. |
| Material Thickness | 0.25 in |
| Radius Center Height | 10 3/8 in |
| Flange Width | 21.25 in |
| Bolt Hole Size | 5/8 in |
| Weight | 7.4 LB |
| EAN or UPC | 697950102047 |

