- 16" Conveyor Diameter
- 3/16" or 1/4" Trough Thickness
- End Flange
| Trough Thickness | 3/16", 1/4" |
| Bolt Hole Size | 5/8 in |
| Material Thickness | 0.25 in |
| Radius Center Height | 10 3/8 in |
| Conveyor Dia. | 16 in |
| Flange Width | 21.25 in |
| Radius | 8 3/4 in |
| Weight | 7.4 LB |
| EAN or UPC | 697950102054 |

