- 16" Conveyor Diameter
- Steel
- Flange Foot
description
- Trough feet are used to support trough at trough connections.
| Bolt Hole Size - Flange | 5/8 in |
| Bolt Hole Spacing - Base | 14 7/8 in |
| Flange Thickness | 1/4 in |
| Bolt Hole Size - Base | 5/8 in |
| Conveyor Dia. | 16 in |
| Material | Steel |
| Flange Length | 3 in |
| Weight | 8.0 LB |
| EAN or UPC | 697950101996 |

