- 16" Conveyor Diameter
- Red Rubber Gasket
| Bolt Hole Size | 5/8 in |
| Radius Center Height | 10 3/8 in |
| Radius | 8 3/4 in |
| Conveyor Dia. | 16 in |
| Material Thickness | 0.125 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950130231 |
| Bolt Hole Size | 5/8 in |
| Radius Center Height | 10 3/8 in |
| Radius | 8 3/4 in |
| Conveyor Dia. | 16 in |
| Material Thickness | 0.125 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950130231 |