- 16" Conveyor Diameter
- Saddle Trough Support
description
- Used to support trough where flange feet cannot be used at connections.
| Flange Length | 3 in |
| Flange Thickness | 1/4 in |
| Conveyor Dia. | 16 in |
| Bolt Hole Spacing | 14 7/8 in |
| Bolt Hole Size | 5/8 in |
| Weight | 12.0 LB |
| EAN or UPC | 697950102078 |

