Skip to content Skip to navigation menu
16 in Standard Discharge Spout

16TSD7

16 in Standard Discharge Spout
Item #100847503
  • 16 in Conveyor Diameter
  • Std. Discharge Style
16 in Standard Discharge Spout
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 in Conveyor Diameter
  • Std. Discharge Style

description

  • Fixed spouts are fabricated in proportion to size and thickness of trough.Can be furnished loose or welded to trough.

features

  • Plain spout openings are cut in the trough permitting free material discharge
Material Steel
Weight 40.0 LB
EAN or UPC 697950102245
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison